AlphaTec(R) 58-435 Chemical Resistant Gloves, Nitrile, 15 in L, 16 mil, Gray, 7, 1 PR

  • Mfr # 58-435

  • Zoro # G9068902


product price:  $9.15
/pr

Key Features

Color
Gray
Size
7
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
16 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-435
Zoro #
G9068902
UPC #
-
Country of Origin
Thailand

Dimensions

Size
7
Glove Size
7
Glove Length
15 in
Glove Thickness
16 mil
Length
15"
Size - Numeric
7

Details

Item
Chemical Resistant Gloves
Color
Gray
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-435
Glove Texture
Grain
Standards
EN388 4001, EN374 , EN374-AJKL
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
5
Special Features
Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
Glove Texture Location
Fully
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Glove Hand Style
Left and Right
Silicone-Free
Silicone-Free
Biodegradable
Non-Biodegradable
Accelerator Free
Contains Accelerators
Brand and Series
Ansell AlphaTec Solvex 58-435
EN ISO 374 Chemical Rating
Type A - AJKLOPT
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Finish
Sandy
Dual Layer
Dual Layer Not Included
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Coating Color
Gray
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Included
Glove Construction
Rubber
Glove Coating Coverage
Full
ANSI/ISEA Puncture Force
60 N
Impact Glove Type
CE Rated
Glove Liner Material
Cotton Flocked
Chlorinated/Non Chlorinated
Non-Chlorinated
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fully, 16 mil, 15 in, Cuff Gauntlet, Lining Flock, Glove Size 7, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- AJKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.