AlphaTec(R) 37-300 Chemical Resistant Gloves, Nitrile, 310 mm L, 0.2 mm, Green, 8, 1 PR

  • Mfr # 37-300

  • Zoro # G703553848


product price:  $1.25
/pr

Key Features

Color
Green
Glove Materials
Nitrile
Glove Length
310 mm
Glove Thickness
0.2 mm
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37-300
Zoro #
G703553848
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
310 mm
Glove Thickness
0.2 mm
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 37-300
Glove Texture
Lozenge
Standards
EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1
Supported / Unsupported
Unsupported
EN 388 Impact Rated
EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type B - JKT
EN ISO 374-5 Microorganism Protection Type
Yes
Anti-Static
Anti-Static Included
Glove Coating Material
Nitrile
Silicone-Free
Contains Silicone
Glove Coating Coverage
Full
Glove Coating Color
Green
Glove Liner Material
Unlined
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, 0.2 mm, 310 mm, Glove Size 8, Color Green, Unsupported, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.