AlphaTec(R) 38-001 Chemical Resistant Gloves, Butyl, 14 in L, 14 mil, Black, 11, 1 PR
- Mfr # 38001
- Zoro # G411086454
product price:Â
$
46.79
/pr
Key Features
Color
Black
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
14 mil
Cuff Style
Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38001
- Zoro #
- G411086454
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- 11
- Glove Length
- 14 in
- Glove Thickness
- 14 mil
- Size - Numeric
- 11
Details
- Item
- Chemical Resistant Gloves
- Color
- Black
- Glove Materials
- Butyl
- Cuff Style
- Gauntlet
- Series
- AlphaTec(R) 38-001
- Glove Texture
- Raised Diamond
- Supported / Unsupported
- Unsupported
- Glove Texture Location
- Full
- Insulated
- Not Insulated
- Glove Coating Finish
- Diamond
- Glove Coating Coverage
- Full
- Glove Hand Style
- Left and Right
- Brand and Series
- Alphatec 38-001
- EN ISO 374 Chemical Rating
- Type A - JKLOPT
- EN ISO 374-5 Microorganism Protection Type
- Virus
- Biodegradable
- Non-Biodegradable
- Standards
- Ionizing radiation (EN421), Static Dissipation and ATEX (EN1149 & EN16350), VIRUS (EN374-5)
- Silicone-Free
- Silicone-Free
- Wire Color
- Black
Description
Chemical-Resistant Gloves, Full, 14 mil, 14 in, Glove Size 11, Color Black, Unsupported, Standards Ionizing radiation (EN421), Static Dissipation and ATEX (EN1149 & EN16350), VIRUS (EN374-5), 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.