AlphaTec(R) 53-003 Chemical Resistant Gloves, Plastic Laminate, Rubber Polymer, 14 in L, 17 mil, 8

  • Mfr # 53003

  • Zoro # G112529830


product price:  $34.49
/pr

Key Features

Color
Black
Glove Materials
Plastic Laminate, Rubber Polymer
Glove Length
14 in
Glove Thickness
17 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53003
Zoro #
G112529830
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
8
Glove Length
14 in
Glove Thickness
17 mil
Thickness
37 mil
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Plastic Laminate, Rubber Polymer
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 53-003
Glove Texture
Diamond
Standards
CE 0493, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, EN407, EN421
Supported / Unsupported
Supported
EN ISO 374 Chemical Rating
Type A - ABCEFGHIJKLMNOPST
Glove Liner Material
Nylon
Silicone-Free
Contains Silicone
Glove Hand Style
Left and Right
Anti-Static
Anti-Static Included
Glove Texture Location
Palm and Fingers
Glove Coating Finish
Diamond
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Coating Color
Black
Glove Coating Material
Neoprene
Triple Layer
Includes Triple Layer
EN ISO 374-5 Microorganism Protection Type
Virus
Electrostatic Properties
Anti-Static
Accelerator Free
Accelerator-Free
Max. Temp.
212 Degrees F
EN 388 Impact Rated
Not EN 388 Impact Rated
Dual Layer
Dual Layer Included
Brand and Series
Ansell AlphaTec(R)
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 17 mil, 14 in, Glove Size 8, Color Black, Supported, Standards CE 0493, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, EN407, EN421, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products