AlphaTec(R) 53-003 Chemical Resistant Gloves, Plastic Laminate, Rubber Polymer, 14 in L, 17 mil, 9

  • Mfr # 53003

  • Zoro # G712529759


product price:  $36.19
/pr

Key Features

Color
Black
Glove Materials
Plastic Laminate, Rubber Polymer
Glove Length
14 in
Glove Thickness
17 mil
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53003
Zoro #
G712529759
UPC #
-
Country of Origin
Thailand

Dimensions

Glove Size
9
Glove Length
14 in
Glove Thickness
17 mil
Thickness
37 mil
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Plastic Laminate, Rubber Polymer
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 53-003
Glove Texture
Diamond
Standards
CE 0493, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, EN407, EN421
Supported / Unsupported
Supported
Glove Texture Location
Palm and Fingers
Anti-Static
Anti-Static Included
Insulated
Not Insulated
Silicone-Free
Contains Silicone
Glove Hand Style
Left and Right
Glove Liner Material
Nylon
Glove Coating Coverage
Full
Glove Coating Finish
Diamond
EN ISO 374 Chemical Rating
Type A - ABCEFGHIJKLMNOPST
Triple Layer
Includes Triple Layer
Max. Temp.
212 Degrees F
Accelerator Free
Accelerator-Free
Glove Coating Color
Black
EN 388 Impact Rated
Not EN 388 Impact Rated
EN ISO 374-5 Microorganism Protection Type
Virus
Dual Layer
Dual Layer Included
Electrostatic Properties
Anti-Static
Glove Coating Material
Neoprene
Brand and Series
Ansell AlphaTec(R)
Biodegradable
Non-Biodegradable

Description

Chemical-Resistant Gloves, Palm and Fingers, 17 mil, 14 in, Glove Size 9, Color Black, Supported, Standards CE 0493, EN ISO 374-1:2016, EN ISO 374-5, EN388: 2016, EN407, EN421, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products