AlphaTec(R) 58-430 Chemical Resistant Gloves, Nitrile, 12 in L, 12 mil, Gray, 8, 1 PR

  • Mfr # 58-430

  • Zoro # G9068866


product price:  $6.79
/pr

Key Features

Color
Gray
Size
8
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
12 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-430
Zoro #
G9068866
UPC #
-
Country of Origin
Thailand

Dimensions

Size
8
Glove Size
8
Glove Length
12 in
Glove Thickness
12 mil
Length
12"
Size - Numeric
8

Details

Item
Chemical Resistant Gloves
Color
Gray
Glove Materials
Nitrile
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
AlphaTec(R) 58-430
Glove Texture
Grain
Standards
EN388 3001, EN374, EN374- JKL
Resists
Solvents, Cuts, Snags, Abrasions and Punctures
Supported / Unsupported
Supported
Special Features
Ansell Grip(TM) Technology with The Flexibility and Dexterity of An Unlined Nitrile Shell, Premium Grade Nitrile Compound Coating Along with Comfortable Cotton Flocked Liner
ANSI/ISEA Puncture Level
2
Glove Texture Location
Fully
ANSI/ISEA Abrasion Level
5
Application
Automotive Assembly and Painting, Chemical Handling and Processing, Degreasing, Dip Tank Cleanup, Fishing Industry, Food Processing, General Maintenance Work, Printing Cleanup, Refinery (General), Solvents (General)
Chlorinated/Non Chlorinated
Non-Chlorinated
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
Sterile/Non-Sterile
Non-Sterile
Biodegradable
Non-Biodegradable
Insulated
Not Insulated
Glove Coating Coverage
Full
Glove Liner Material
Cotton
Glove Hand Style
Left and Right
Brand and Series
Ansell AlphaTec Solvex 58-430
Glove Construction
Rubber
Accelerator Free
Contains Accelerators
ANSI/ISEA Abrasion Cycles
10,000
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
20 N
EN ISO 374 Chemical Rating
Type A - JKLOPT
Dual Layer
Dual Layer Not Included
Impact Glove Type
CE Rated
Glove Coating Finish
Sandy
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fully, 12 mil, 12 in, Cuff Straight, Lining Flock, Glove Size 8, Color Gray, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, CE, Resists Abrasions and Punctures, Cuts, Snags, Solvents, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.