AlphaTec(R) 58-530B Chemical Resistant Gloves, Nitrile, 11 in L, 13 mil, Black, Green, 9, 1 PR

  • Mfr # 58-530B

  • Zoro # G1839279


product price:  $8.39
/pr

Key Features

Color
Black, Green
Size
9
Glove Materials
Nitrile
Glove Length
11 in
Glove Thickness
13 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58-530B
Zoro #
G1839279
UPC #
76490456887
Country of Origin
Thailand

Dimensions

Size
9
Glove Size
9
Glove Length
11 in
Glove Thickness
13 mil
Length
12"
Size - Numeric
9

Details

Item
Chemical Resistant Gloves
Color
Black, Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Glove Texture
Grain
Series
AlphaTec(R) 58-530B
Standards
ASTM, EN 388
Glove Liner Material
Acrylic
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A1
Application
Chemical Handling, Processing and Manufacturing, Refining, Printing, Automotive, Mining, Aerospace
Glove Texture Location
Fully
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Puncture Level
3
Special Features
Ansell Grip(TM) Technology, Nitrile Layer Filled with Microscopic Channels That Actively Transfer Lubricants and Oil Away, Consistent Polymer Coating Reduce The Likelihood of Chemical Leakage, Superior Tactility and Dexterity for Greater Control
ANSI/ISEA Abrasion Level
5
Biodegradable
Non-Biodegradable
Glove Hand Style
Left and Right
Glove Construction
Rubber
Brand and Series
Ansell AlphaTec 58-530B
Dual Layer
Dual Layer Not Included
ANSI/ISEA Abrasion Cycles
10,000
Glove Coating Color
Gray
Impact Glove Type
CE Rated
Max. Temp.
212 Degrees F
Glove Coating Coverage
Full
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Force
60 N
EN ISO 374 Chemical Rating
Type A - AJKLOPT
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Anti-Static
Anti-Static Included
Silicone-Free
Contains Silicone
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Coating Material
Nitrile
Glove Coating Material
Nitrile
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Chemical-Resistant Gloves, Nitrile, Fully, 13 mil, 11 in, Cuff Straight, Lining Acrylic/Knit, Glove Size 9, Color Black, Green, Unsupported, Standards ANSI, EN388, EN374, EN374- JKL, EN 420, EN407, CE, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.