Shop ANSELL
See all product information
Create Account
AlphaTec(R) 58-835 Chemical-Resistant Gloves, Nitrile, 13 3/4 in L, Gray, 1 PR
- Mfr # 58835
- Zoro # G216319085
product price:Â
$
28.49
/pr
Key Features
Color
Gray
Glove Materials
Nitrile
Glove Length
13 3/4 in
Latex-Free
Latex-Free
Cuff Style
Extended Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58835
- Zoro #
- G216319085
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical-Resistant Gloves
- Color
- Gray
- Glove Materials
- Nitrile
- Latex-Free
- Latex-Free
- Cuff Style
- Extended Gauntlet
- Glove Texture
- Sandy
- Series
- AlphaTec(R) 58-835
- Standards
- CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant
- Glove Liner Material
- HPPE, Nylon
- Supported / Unsupported
- Supported
- ANSI/ISEA Abrasion Level
- 5
- Silicone-Free
- Silicone-Free
- ANSI/ISEA Cut Level
- A6
- Glove Coating Coverage
- Palm and Fingertips
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- Glove Hand Style
- Left and Right
- Glove Coating Finish
- Grip
- Biodegradable
- Non-Biodegradable
- Glove Coating Material
- Nitrile, Polyimide
- Glove Coating Color
- Gray
- Wear-Indicating
- Includes Wear-Indicator
- Wire Color
- Gray
Dimensions
- Glove Length
- 13 3/4 in
- Size - Numeric
- 8
Description
Chemical-Resistant Gloves, Not Applicable, 13 3/4 in, Color Gray, Supported, Standards CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.