Shop ANSELL
See all product information
Create Account
AlphaTec(R) 58-835 Chemical-Resistant Gloves, Nitrile, 13 3/4 in L, Gray, 1 PR
- Mfr # 58835
- Zoro # G516319075
product price:Â
$
28.49
/pr
Key Features
Color
Gray
Glove Materials
Nitrile
Glove Length
13 3/4 in
Latex-Free
Latex-Free
Cuff Style
Extended Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58835
- Zoro #
- G516319075
- UPC #
- -
- Country of Origin
- China
- Item
- Chemical-Resistant Gloves
- Color
- Gray
- Glove Materials
- Nitrile
- Latex-Free
- Latex-Free
- Cuff Style
- Extended Gauntlet
- Glove Texture
- Sandy
- Series
- AlphaTec(R) 58-835
- Standards
- CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant
- Glove Liner Material
- HPPE, Nylon
- Supported / Unsupported
- Supported
- Glove Hand Style
- Left and Right
- Glove Coating Coverage
- Palm and Fingertips
- ANSI/ISEA Cut Level
- A6
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- Silicone-Free
- Silicone-Free
- Glove Coating Finish
- Grip
- ANSI/ISEA Abrasion Level
- 5
- Wear-Indicating
- Includes Wear-Indicator
- Biodegradable
- Non-Biodegradable
- Glove Coating Color
- Gray
- Glove Coating Material
- Nitrile, Polyimide
- Wire Color
- Gray
Dimensions
- Glove Length
- 13 3/4 in
- Size - Numeric
- 10
Description
Chemical-Resistant Gloves, Not Applicable, 13 3/4 in, Color Gray, Supported, Standards CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.