AlphaTec(R) 58-835 Chemical-Resistant Gloves, Nitrile, 13 3/4 in L, Not Applicable, Gray, 1 PR
Mfr # 58835
Zoro # G316319091
product price:Â $23.15
/prKey Features
Glove Materials
Nitrile
ANSI/ISEA Cut Level
A6
Latex-Free
Latex-Free
Silicone-Free
Silicone-Free
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58835
Zoro #
G316319091
UPC #
-
Country of Origin
China
Dimensions
Glove Length
13 3/4 in
Size - Numeric
7
Details
Glove Materials
Nitrile
ANSI/ISEA Cut Level
A6
Latex-Free
Latex-Free
Silicone-Free
Silicone-Free
Color
Gray
Glove Hand Style
Left and Right
Glove Liner Material
HPPE, Nylon
ANSI/ISEA Abrasion Level
5
Cuff Style
Extended Gauntlet
EN ISO 374 Chemical Rating
Type A - AJKLMNOPT
Supported / Unsupported
Supported
Series
AlphaTec(R) 58-835
Glove Texture
Sandy
Standards
CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant
Item
Chemical-Resistant Gloves
Glove Coating Finish
Grip
Glove Coating Coverage
Palm and Fingertips
Biodegradable
Non-Biodegradable
Glove Coating Color
Gray
Glove Coating Material
Nitrile, Polyimide
Wear-Indicating
Includes Wear-Indicator
Description
Chemical-Resistant Gloves, Not Applicable, 13 3/4 in, Color Gray, Supported, Standards CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.