AlphaTec(R) 62-401 Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 86.6 mil, Blue, 11

  • Mfr # 62-401

  • Zoro # G5401261


product price:  $14.59
/pr

Key Features

Color
Blue
Size
11
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
86.6 mil
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62-401
Zoro #
G5401261
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
11
Glove Size
11
Glove Length
13 in
Glove Thickness
86.6 mil
Length
13"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Glove Texture
Crinkle
Series
AlphaTec(R) 62-401
Standards
EN420,EN388,EN407,EN374 and EN511
Glove Liner Material
Cotton
Supported / Unsupported
Supported
Special Features
Glove Maintains Dexterity and Pliability at Low Temperatures 13 Gauge Seamless Liner Ergonomic Hand Shape Provides an Excellent Natural Fit Dipped Rough Finish Makes Handling Wet and Slippery Materials Easier and Safer 21 Cfr (USA) and European Directives Compliant for Food Applications
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Puncture Level
1
Application
In Food Processing, Manufacturing
ANSI/ISEA Cut Level
A2
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Sterile/Non-Sterile
Sterile
EN ISO 374 Chemical Rating
Type A - AKLMPT
ANSI/ISEA Cut Load
500 g
Glove Coating Color
Blue
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Included
Min. Temp.
Not Rated
Brand and Series
Ansell AlphaTec 62-401
Glove Coating Finish
Crinkled
Cut-Resistance Coverage
Palm Side
Glove Construction
Rubber
Max. Temp.
482 Degrees F
Glove Insulation Material
Cotton
EN 388 Impact Rated
Not EN 388 Impact Rated
ANSI/ISEA Puncture Force
10 N
Biodegradable
Non-Biodegradable
Chlorinated/Non Chlorinated
Non-Chlorinated
ANSI/ISEA Abrasion Cycles
1,000
Insulated
Insulated
Glove Hand Style
Left and Right
Accelerator Free
Contains Accelerators
Anti-Static
Anti-Static Not Included
Silicone-Free
Silicone-Free
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi
Glove Coating Coverage
Full

Description

Chemical-Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 86.6 mil, 13 in, Cuff Elastic, Lining Cotton, Glove Size 11, Color Blue, Supported, Standards ANSI, EN ISO 374-1:2016 TYPE A AKLMPT, EN 374 AKL, EN 388 3131B, EN 388 3231, EN 407, EN 511, CE 0493, FDA, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products