Shop ANSELL
See all product information
Create Account
AlphaTec(R) 87-315 Chemical-Resistant Gloves, Natural Rubber Latex, 12 in L, 16 mil, Blue, 1 PR
- Mfr # 87315
- Zoro # G816261456
product price:Â
$
1.69
/pr
Key Features
Color
Blue
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Latex-Free
Contains Latex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87315
- Zoro #
- G816261456
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Glove Length
- 12 in
- Glove Thickness
- 16 mil
- Size - Numeric
- 9
Description
Chemical-Resistant Gloves, 16 mil, 12 in, Color Blue, Unsupported, Standards CE 0493 Category III, EN 421, EN ISO 21420:2020, EN388: 2016, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.