This item is Discontinued.

Ansell Ansell 012-11-377-7-9 Marigold Rubber Insulating Gloves Class 00 Black 11 Us; Size 9 012-11-377-7-9

This item is Discontinued.

Ansell

Ansell 012-11-377-7-9 Marigold Rubber Insulating Gloves Class 00 Black 11 Us; Size 9 (Discontinued)

Mfr # 012-11-377-7-9
Zoro # G203742469
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-11-377-7-9
Zoro #
G203742469
UPC #
-
Country of Origin
China

Description

Features
  • Smooth finish and beaded cuff
  • Anatomically shaped for maximum comfort
  • Orange marking compliant with astm labeling chart
  • Material - Natural rubber latex
  • Liner material - Unlined
  • Grip design - Smooth finish
  • Cuff style - Beaded
  • Coating material - Natural rubber latex
  • Construction - Unsupported
  • Finishing - Smooth
  • Colour - Black
  • Length - 355 mm, 11 in.
  • Color - Black
  • Size - 9 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.