This item is Discontinued.

Ansell Ansell 012-11-735-8 8 in. 11-735 10G HyFlex Lightweight Intercept Cut-Resistant Gloves; Pack of 12 012-11-735-8

This item is Discontinued.

Ansell

Ansell 012-11-735-8 8 in. 11-735 10G HyFlex Lightweight Intercept Cut-Resistant Gloves; Pack of 12 (Discontinued)

Mfr # 012-11-735-8
Zoro # G603693842
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-11-735-8
Zoro #
G603693842
UPC #
-
Country of Origin
China

Description

Features
  • Lightweight glove combines superior protection and superb grip capability
  • Comfortable and flexible liner contains optimized lycra content for soft and cool all-day comfort
  • Palm-dipped polyurethane coating provides en abrasion level 4 (ansi level 6) for extended glove life
  • Enhanced puncture resistance
  • Pack of 12
Specifications
  • Color: White & Gray
  • Coating: Polyurethane
  • Cuff Style: Plaited Knit-Wrist
  • Style: Work Gloves
  • Size: 8 in.
  • Weight: 13.8 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.