This item is Discontinued.

Ansell Ansell 012-392-8 Unlined Latex Gloves; 8; Natural Latex; Natural 012-392-8

This item is Discontinued.

Ansell

Ansell 012-392-8 Unlined Latex Gloves; 8; Natural Latex; Natural (Discontinued)

Mfr # 012-392-8
Zoro # G703740750
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-392-8
Zoro #
G703740750
UPC #
-
Country of Origin
China

Description

Features
  • Medium duty
  • Pebble grip
Specification
  • Size - 8
  • Material - Natural Latex
  • Lining - Unlined
  • Cuff Style - Pinked
  • Color - Natural
  • Usage - Agriculture, Food Processing, Janitorial
  • Resistance - Chemical
  • Pack of 12
  • Length - 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.