This item is Discontinued.

Ansell 012-97-120-9 Oilfield Servicesimpact Glove, Medium 012-97-120-9

This item is Discontinued.

Ansell

012-97-120-9 Oilfield Servicesimpact Glove, Medium (Discontinued)

Mfr # 012-97-120-9
Zoro # G703742273
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-97-120-9
Zoro #
G703742273
UPC #
-
Country of Origin
China

Description

Features
  • Coating material - 0.75 coverage coating
  • Construction - Knitted
  • Grip design - Ansell grip technology
  • Colour - Orange hi-viz
  • Length - 256-293 mm
  • Liner material - Kevlar
  • Gauge - 15
  • Cuff style - Knitwrist
  • Size - 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.