Ansell Scorpio, Neoprene Gloves, Size, PR1
Mfr # 212515
Zoro # G2897055
product price: $35.79
/prKey Features
Cuff Style
Gauntlet
Glove Size
8,0
Color
Green
Latex-Free
Yes
Standards
EN 388:2016 +A1:2018; EN407:2020; EN 420:2003 + A1:2009; EN ISO 21420:2020; EN ISO 374-1:2016; EN ISO 374-5:2016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212515
Zoro #
G2897055
UPC #
-
Country of Origin
China
Dimensions
Glove Size
8,0
Details
Item
Chemical Resistant Gloves
Cuff Style
Gauntlet
Color
Green
Latex-Free
Yes
Standards
EN 388:2016 +A1:2018; EN407:2020; EN 420:2003 + A1:2009; EN ISO 21420:2020; EN ISO 374-1:2016; EN ISO 374-5:2016
Supported / Unsupported
Supported
Glove Texture
Rough
Description
Ansell Scorpio,Neoprene Gloves,Size,PR1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.