Zoro Homepage

Apron, Chemical Laminate M4000, Green, 57 in, M

  • Mfr # 68-4000

  • Zoro # G6597153


product price: $737.99
/pk 20, $36.90/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Chemical Laminate M4000
Overall Length
57 in
Thickness
101 g/sq m
Closure Type
Rear Hook-and-Loop and Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68-4000
Zoro #
G6597153
UPC #
076490068196
Country of Origin
China

Dimensions

Named Size
M
Overall Length
57 in
Thickness
101 g/sq m
Length Type
Ankle

Details

Item
Apron
Color
Green
Material
Chemical Laminate M4000
Closure Type
Rear Hook-and-Loop and Tie
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Resistant To
Liquids, Particles
Seam Style
Welded
Grommet Type
None
Number of Pockets
0
Series
AlphaTec
Breakaway
No
Waist Closure
Tie
Apron Type
Sleeve
Material Performance
Heavy Duty
Neck Closure Type
Hook-and-Loop
Garment Style
Apron
FDA Compliant
No
Includes Sleeves
No
Anti-Static
Yes
Includes Grommets
No
Brand and Series
Ansell AlphaTec 68-4000
Back Style
Open
Cuff Style
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged
Material Weight
103 g/sq m
Secondary Flame Resistance
No
Specialized Hazard Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray

Description

Apron, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Green, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size M, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.