Apron, Chemical Laminate M4000, Welded, 101 g/sq m, 58 in, Green, L, 20 PK

  • Mfr # 68-4000

  • Zoro # G5892741


product price:  $894.99
/pk 20, $44.75/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Chemical Laminate M4000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Seam Style
Welded
Closure Type
Rear Hook-and-Loop and Tie
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-4000
Zoro #
G5892741
UPC #
076490068202
Country of Origin
China

Dimensions

Length
58 in
Thickness
101 g/sq m
Size
L
Length Type
Ankle
Named Size
L

Details

Item
Apron
Color
Green
Material
Chemical Laminate M4000
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Seam Style
Welded
Closure Type
Rear Hook-and-Loop and Tie
Standards
CE Category III (Type PB 3-B, Type PB 4-B), EN 14126
Number of Pockets
0
Resistant To
Liquids, Particles
Grommet Type
None
Series
AlphaTec
Garment Style
Apron
Anti-Static
Yes
Protection Type
Chemical
FDA Compliant
No
Breakaway
No
Waist Closure
Tie
Neck Closure Type
Hook-and-Loop
Secondary Flame Resistantance
No
Includes Sleeves
No
Includes Grommets
No
Brand and Series
Ansell AlphaTec 68-4000
Material Performance
Heavy Duty
Apron Type
Sleeve
Back Style
Open
Cuff Style
Elastic
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray
Pathogen and Chemical Ratings
Meets ASTM F1671
Material Weight
103 g/sq m
Packaging
Individually Packaged

Description

Apron, Anti-Static Yes, Apron Material Non-Woven Laminate, Apron Type Sleeve, Back Style Open, Breakaway No, Color Green, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Ankle, Liquid Dispersal Type Splash, Spray, Material Weight 103 g/sq m, Named Size L, Neck Closure Type Hook-and-Loop, Packaging Individually Packaged, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Welded, Secondary Flame Resistance No, Series AlphaTec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.