Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apron, Vinyl, Blue, 54 in, L

  • Mfr # 56-903

  • Zoro # G0051791


product price: $23.55
/ea

Key Features

Color
Blue
Material
Vinyl
Named Size
L
Width
56 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-903
Zoro #
G0051791
UPC #
-
Country of Origin
China

Dimensions

Named Size
L
Width
56 in
Overall Length
54 in
Thickness
6 mil
Length Type
Shin

Details

Item
Apron
Color
Blue
Material
Vinyl
Closure Type
Ties
Standards
Class 100 Cleanroom
Series
AlphaTec
Grommet Type
None
Number of Pockets
0
Seam Style
Seamless
Resistant To
Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
Material Performance
Light Duty
FDA Compliant
No
Includes Grommets
No
Back Style
Open
Breakaway
No
Apron Type
Sleeve
Garment Style
Apron
Anti-Static
Yes
Brand and Series
Ansell AlphaTec 56-903
Waist Closure
Tie
Includes Sleeves
No
Neck Closure Type
Tie
Cuff Style
Elastic
Packaging
Bulk
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray
Specialized Hazard Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray

Description

Apron, Anti-Static Yes, Apron Material Vinyl, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size L, Neck Closure Type Tie, Overall Length 54 in, Overall Width 56 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.