Zoro Homepage

Apron, Vinyl, Sewn, 8 mil, 48 in, Blue, S

  • Mfr # 56-910

  • Zoro # G3864314


product price: $24.99
/ea

Key Features

Color
Blue
Material
Vinyl
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Seam Style
Sewn
Closure Type
Ties
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-910
Zoro #
G3864314
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Thickness
8 mil
Size
S
Width
48 in
Length Type
Shin
Overall Length
48 in
Overall Width
48 in
Named Size
S

Description

Apron, Anti-Static Yes, Apron Material PVC, Apron Type Sleeve, Back Style Open, Breakaway No, Color Blue, Cuff Style Elastic, FDA Compliant No, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size S, Neck Closure Type Tie, Overall Length 48 in, Overall Width 48 in, Packaging Individually Packaged, Seam Style Sewn, Secondary Flame Resistance No, Series AlphaTec, Standards Class 100 Cleanroom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.