Zoro Homepage

Apron with Sleeves, Yellow, 83 in, 5XL

  • Mfr # 30T214

  • Zoro # G416245900


product price: $28.09
/ea
Sold in multiples of 30 for $842.70

Key Features

Color
Yellow
Overall Length
83 in
Pathogen and Chemical Ratings
ISO 16604/ASTM F1671
Anti-Static
Yes
Specialized Hazard Type
Bloodborne Pathogens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30T214
Zoro #
G416245900
UPC #
-
Country of Origin
China

Dimensions

Named Size
5XL
Overall Length
83 in

Details

Item
Apron with Sleeves
Color
Yellow
Pathogen and Chemical Ratings
ISO 16604/ASTM F1671
Anti-Static
Yes
Specialized Hazard Type
Bloodborne Pathogens
Seam Style
Taped/Welded
Apron Type
Sleeve
Material Weight
80 g/sq m
Neck Closure Type
Hook-and-Loop
Series
AlphaTec 3000
Cuff Style
Elastic
Waist Closure
Hook-and-Loop
Liquid Dispersal Type
Splash, Spray
Packaging
Individually Packaged
Standards
ASTM F1671, EN 14126, EN ISO 13688:2013, Partial Body Production, Type PB (3), Type PB (4)

Description

Apron with Sleeves Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.