BD-1000-NPF, Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Black

  • Mfr # BD-1003-NPF-L

  • Zoro # G4521054


product price:  $12.29
/pk 100, $0.12/ea

Key Features

Material
Nitrile
Palm Thickness
3.5 mil
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD-1003-NPF-L
Zoro #
G4521054
UPC #
769799190315
Country of Origin
Malaysia

Dimensions

Palm Thickness
3.5 mil
Size
L
Glove Length
9 1/2 in
Finger Thickness
5.5 mil
Cuff Thickness
2.8 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Size- Alpha
L
Size - Numeric
9

Details

Item
Disposable Gloves
Material
Nitrile
Color
Black
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
BD-1000-NPF
Sterile/Non-Sterile
Non-Sterile
Metal Detectable
No
Aloe Inner Surface
No
Disposable Glove Grade
Exam, Medical
Lining
Unlined
Application
Automotive, Healthcare, Automotive Aftermarket
Standards
ASTM D 6319
Features
Ambidextrous
Silicone-Free
Silicone-Free
Acceptable Quality Level (AQL)
1.5
Texture Location
Fingertips
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture
Grain
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Cuff Style
Beaded
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 5.5 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.