Zoro Homepage

Bib Apron, Denim, Blue, 36 in, Universal

  • Mfr # 57-003

  • Zoro # G4681485


product price: $8.35
/ea

Key Features

Color
Blue
Material
Denim
Named Size
Universal
Width
28 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-003
Zoro #
G4681485
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Width
28 in
Overall Length
36 in

Details

Item
Bib Apron
Color
Blue
Material
Denim
Closure Type
Ties
Number of Pockets
2
Seam Style
Sewn Edge
Fabric Weight
14 oz
Apron Type
Bib Apron
Number of Outside Pockets
2
Waist Closure
Ties

Description

Bib Apron, Material Denim, Waist Closure Ties, Fabric Weight 14 oz, Apron Type Bib Apron, Number of Outside Pockets 2, Color Blue, Length 36 in, Width 28 in, Size Universal, Seam Style Sewn Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.