Zoro Homepage

Bib Apron, Vinyl, Blue, 44 in, Universal

  • Mfr # 56-009

  • Zoro # G2915997


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Color
Blue
Material
Vinyl
Named Size
Universal
Width
33 in
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-009
Zoro #
G2915997
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Width
33 in
Overall Length
44 in
Thickness
6 mil
Length Type
Shin

Description

Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 44 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.