Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Apron, Vinyl, Blue, 47 in, Universal

  • Mfr # 56-009

  • Zoro # G3170772


product price: $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Color
Blue
Material
Vinyl
Named Size
Universal
Width
33 in
Overall Length
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-009
Zoro #
G3170772
UPC #
-
Country of Origin
China

Dimensions

Named Size
Universal
Width
33 in
Overall Length
47 in
Thickness
6 mil
Length Type
Shin

Details

Item
Bib Apron
Color
Blue
Material
Vinyl
Closure Type
Ties
Standards
FDA Approved
Number of Pockets
0
Series
AlphaTec
Seam Style
Seamless
Grommet Type
None
Resistant To
Abrasions, Fats, Grease, Light Chemicals, Oils, Punctures
FDA Compliant
No
Garment Style
Apron
Brand and Series
Ansell AlphaTec 56-009
Grommet Material
PVC
Includes Grommets
Yes
Back Style
Open
Anti-Static
No
Includes Sleeves
No
Breakaway
No
Apron Type
Bib
Neck Closure Type
Tie
Material Performance
Light Duty
Waist Closure
Tie
Secondary Flame Resistance
No
Liquid Dispersal Type
Splash, Spray
Packaging
Bulk
Specialized Hazard Type
Bloodborne Pathogens

Description

Bib Apron, Anti-Static No, Apron Material Vinyl, Apron Type Bib, Back Style Open, Breakaway No, Color Blue, Cuff Style Not Applicable, FDA Compliant Yes, Grommet Material PVC, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Length Type Shin, Liquid Dispersal Type Splash, Spray, Named Size Universal, Neck Closure Type Tie, Overall Length 47 in, Overall Width 33 in, Packaging Bulk, Seam Style Seamless, Secondary Flame Resistance No, Series AlphaTec, Sleeve Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.