Shop ANSELL

Microflex Neogard Disposable Gloves, Neoprene, 3.9 mil Palm, Powder-Free, L, Green, 100 PK

  • Mfr # C523

  • Zoro # G8519217


product price:  $24.79
/pk 100, $0.25/ea

Key Features

Color
Green
Material
Neoprene
Palm Thickness
3.9 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C523
Zoro #
G8519217
UPC #
683438535230
Country of Origin
Indonesia

Dimensions

Size
L
Palm Thickness
3.9 mil
Cuff Thickness
2.8 mil
Glove Length
9 1/2 in
Finger Thickness
5.1 mil
Length
9 1/2 in
Nominal Palm Thickness
4 mil
Glove Size and Cuff Length Style
L/Standard
Size - Numeric
9
Size- Alpha
L

Details

Item
Disposable Gloves
Color
Green
Material
Neoprene
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose
Standards
ASTM D 6977
Series
C520
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Metal Detectable
No
Aloe Inner Surface
No
Lining
Unlined
Resists
Oil Based Chemicals, Oils, Fats and Bloodborne Pathogens
Disposable Glove Grade
Exam, Medical
Application
Food Processing, Life Sciences, Healthcare
Features
Ambidextrous
Brand and Series
Ansell Microflex C520
Silicone-Free
Contains Silicone
Medical Glove Type
Exam
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Texture Location
Fingertips
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Green, Cuff Style Beaded, Cuff Thickness 2.8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Finger Thickness 5.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6977, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.