Chem Res Hooded Coverall, Red, 3XL, PK20

  • Mfr # RD96-T-92-111-07

  • Zoro # G3722525


product price:  $1,009.99
/pk 20, $50.50/ea
Free Shipping & Returns

Key Features

Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RD96-T-92-111-07
Zoro #
G3722525
UPC #
076490060718
Country of Origin
China

Dimensions

Size
3XL
Thickness
150 g/sq m
Fits Chest Size
33 in
Fits Waist Size
30 in
Maximum Height
77 in
Minimum Height
71 in

Details

Item
Coveralls
Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, ASTM F1930, ASTM F739, ASTM F903, EN 1149-5, ISO 15025 Procedure A, NFPA 1971-97, NFPA 701: 1989 Small Scale, NFPA 701: 1999
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
4.95 oz
Inseam
31 in
Series
AlphaTec 68CFR
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Secondary Flame Resistance
Coverall Style
Hooded
Level of Protection
Secondary Flame Resistant
Industry Type
Healthcare
Color Family
Reds
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Anti-Static
Yes
Garment Style
Coverall
Packaging
Individually Packaged
Material Weight
150 g/sq m
Material Performance
Heavy Duty
Liquid Tight
No
Attached Hood
Yes
Closure Features
Two-Way Zipper
Includes Thumb Loops
No
Hood Style
Elastic
Spray Tight
No
Gas Tight
No
Includes Boot Covers
No
High-Visibility
Yes
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F739

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Red, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Height - Maximum 77 in, Height - Minimum 71 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.