Chem Res Hooded Coverall, Red, XL, PK20

  • Mfr # RD96-T-92-111-05

  • Zoro # G3814076


product price:  $957.99
/pk 20, $47.90/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD96-T-92-111-05
Zoro #
G3814076
UPC #
076490060695
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
29 in
Thickness
150 g/sq m
Fits Waist Size
27 in
Maximum Height
74 in
Minimum Height
65 in

Details

Item
Coveralls
Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, ASTM F1930, EN 1149-5, ISO 15025 Procedure A, NFPA 1971-97, NFPA 701: 1989 Small Scale, NFPA 701: 1999
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
4.95 oz
Inseam
31 in
Series
AlphaTec 68CFR
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Secondary Flame Resistance
Coverall Style
Hooded
Industry Type
Healthcare
Color Family
Reds
Level of Protection
Secondary Flame Resistant
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Attached Hood
Yes
Closure Features
Two-Way Zipper
Material Weight
150 g/sq m
Liquid Tight
No
Garment Style
Coverall
Material Performance
Heavy Duty
Reduced Spray
Yes
Anti-Static
Yes
Spray Tight
No
Gas Tight
No
Packaging
Individually Packaged
Includes Boot Covers
No
Includes Outer Boot Flaps
No
Hood Style
Elastic
Includes Thumb Loops
No
High-Visibility
Yes
Pathogen and Chemical Ratings
Meets ASTM F739
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Red, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Height - Maximum 74 in, Height - Minimum 65 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.