Chem Res Hooded Coverall, Sock, Tpd, S, PK6

  • Mfr # OR50-T-92-122-02

  • Zoro # G3814146


product price:  $535.99
/pk 6, $89.33/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR50-T-92-122-02
Zoro #
G3814146
UPC #
076490060602
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
22 in
Thickness
128 g/sq m
Fits Chest Size
23 in
Maximum Height
67 in
Minimum Height
60 in

Details

Item
Coveralls
Color
Orange
Material
AlphaTec(R) 5000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
3.78 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Color Family
Oranges
Industry Type
Healthcare
Level of Protection
Liquid Tight
Features
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Closure Features
Two-Way Zipper
Garment Style
Coverall
Includes Outer Boot Flaps
Yes
Packaging
Individually Packaged
Includes Thumb Loops
No
Spray Tight
Yes
Coverall Construction
Hooded with Elastic/Knit Cuffs and Attached Socks
Liquid Tight
Yes
Anti-Static
Yes
Reduced Spray
Yes
Includes Boot Covers
No
Attached Hood
Yes
Material Performance
Heavy Duty
Material Weight
132 g/sq m
Gas Tight
No
High-Visibility
Yes
EPA Protection Level
Not Rated
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets ISO 16604
Hood Style
Elastic
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.