Shop ANSELL

Chem Res Hooded Coverall, Welded, 5XL, PK6

  • Mfr # YE30-W-92-111-09
  • Zoro # G3722601

product price: 
$
387.99
/pk of 6, $64.67/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YE30-W-92-111-09
Zoro #
G3722601
UPC #
076490060435
Country of Origin
China
Item
Coveralls
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, EN 1073-2, EN 1149-5), EN 14126, Type 4-B, Type 5-B
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
2.21 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray
Coverall Style
Hooded
Industry Type
Healthcare
Level of Protection
Liquid Tight
Color Family
Yellows
Features
Lightweight and Durable
Closure Features
Two-Way Zipper
Attached Hood
Yes
Includes Thumb Loops
No
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps
No
Gas Tight
No
Reduced Spray
Yes
Material Performance
Light Duty
Liquid Tight
Yes
Includes Boot Covers
No
Spray Tight
Yes
Anti-Static
Yes
High-Visibility
Yes
Packaging
Individually Packaged
Garment Style
Coverall
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Wrist Closure
Elastic
Clean Process Status
Not Clean Processed
EPA Protection Level
Not Rated
Sterilization Status
Non-Sterile
Hood Style
Elastic
Material Weight
80 g/sq m
Front Closure
Zipper
Shell Material
Non-Woven Laminate
Wire Color
Yellow
Traction Material
Non-Woven Laminate

Dimensions

Size
5XL
Fits Chest Size
Lightweight and Durable
Thickness
75 g/sq m
Maximum Height
79 in
Minimum Height
76 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.