Zoro Homepage

Chem Resist Coverall, 68-5000, Model103, 4X

  • Mfr # OR50-T-92-103-08

  • Zoro # G807143020


product price: $72.99
/ea
Sold in multiples of 6 for $437.94

Key Features

Seam Style
Welded and Taped
Standards
EN 14605:2005 + A1:2009; EN ISO 13982-1:2004 + A1:2010; CE Number; EN 1073-2:2002; AATCC76; EN 1149-5:2018; ASTM F1671; EN 14126:2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OR50-T-92-103-08
Zoro #
G807143020
UPC #
-
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Coverall
Seam Style
Welded and Taped
Standards
EN 14605:2005 + A1:2009; EN ISO 13982-1:2004 + A1:2010; CE Number; EN 1073-2:2002; AATCC76; EN 1149-5:2018; ASTM F1671; EN 14126:2003

Description

Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.