Shop ANSELL
See all product information
Create Account
Chemical Protection Gloves, PR
- Mfr # 87085
- Zoro # G424218668
product price:Â
$
1.85
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Pink
Supported / Unsupported
Unsupported
Glove Length
11 3/4 in
Anti-Static
Anti-Static Not Included
Glove Thickness
17.7 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87085
- Zoro #
- G424218668
- UPC #
- 20076490702247
- Country of Origin
- Sri Lanka
Dimensions
- Glove Length
- 11 3/4 in
- Glove Thickness
- 17.7 mil
- Size - Numeric
- 9
Details
- Item
- Chemical Protection Glove
- Color
- Pink
- Supported / Unsupported
- Unsupported
- Anti-Static
- Anti-Static Not Included
- Silicone-Free
- Contains Silicone
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Biodegradable
- Non-Biodegradable
- Insulated
- Not Insulated
- Glove Texture
- Lozenge
- Glove Coating Color
- Pink
- Latex-Free
- Contains Latex
- Series
- AlphaTec(R) 87-085
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Dual Layer
- Dual Layer Not Included
- Glove Materials
- Natural Rubber Latex
- EN ISO 374 Chemical Rating
- Type B - KLT
- Standards
- CE 0493, REACH Compliant
- Wire Color
- Pink
Description
Chemical Protection Glove, 17.7 mil, 11 3/4 in, Color Pink, Unsupported, Standards CE 0493, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.