Shop ANSELL
See all product information
Create Account
Chemical Protection Gloves, PR
- Mfr # 87085
- Zoro # G624218529
product price:Â
$
1.85
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Coating Color
Pink
Size - Numeric
9
Silicone-Free
Contains Silicone
Glove Length
11 3/4 in
Series
AlphaTec(R) 87-085
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87085
- Zoro #
- G624218529
- UPC #
- 20076490702254
- Country of Origin
- Sri Lanka
Dimensions
- Size - Numeric
- 9
- Glove Length
- 11 3/4 in
- Glove Thickness
- 17.7 mil
Details
- Item
- Chemical Protection Glove
- Glove Coating Color
- Pink
- Silicone-Free
- Contains Silicone
- Series
- AlphaTec(R) 87-085
- Latex-Free
- Contains Latex
- Color
- Pink
- Dual Layer
- Dual Layer Not Included
- Supported / Unsupported
- Unsupported
- Glove Materials
- Natural Rubber Latex
- Insulated
- Not Insulated
- Anti-Static
- Anti-Static Not Included
- Glove Texture
- Lozenge
- Biodegradable
- Non-Biodegradable
- Standards
- CE 0493, REACH Compliant
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- EN ISO 374 Chemical Rating
- Type B - KLT
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Wire Color
- Pink
Description
Chemical Protection Glove, 17.7 mil, 11 3/4 in, Color Pink, Unsupported, Standards CE 0493, REACH Compliant, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.