Chemical Protection Gloves, PR
- Mfr # 87118
- Zoro # G824218428
product price:Â
$
3.35
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Glove Materials
Natural Rubber Latex
Latex-Free
Contains Latex
Color
Black
Standards
CE 0493, EN ISO 21420:2020
Size - Numeric
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87118
- Zoro #
- G824218428
- UPC #
- 20076490703312
- Country of Origin
- Sri Lanka
Dimensions
- Size - Numeric
- 8
- Glove Length
- 12 1/4 in
- Glove Thickness
- 31.5 mil
Details
- Item
- Chemical Protection Glove
- Glove Materials
- Natural Rubber Latex
- Latex-Free
- Contains Latex
- Color
- Black
- Standards
- CE 0493, EN ISO 21420:2020
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Silicone-Free
- Contains Silicone
- Glove Texture
- Lozenge
- EN 388 Impact Rated
- Not EN 388 Impact Rated
- Insulated
- Not Insulated
- Supported / Unsupported
- Unsupported
- Dual Layer
- Dual Layer Not Included
- Biodegradable
- Non-Biodegradable
- Anti-Static
- Anti-Static Not Included
- Series
- AlphaTec(R) 87-085
- EN ISO 374 Chemical Rating
- Type A - AKLNPT
- Wire Color
- Black
Description
Chemical Protection Glove, 31.5 mil, 12 1/4 in, Color Black, Unsupported, Standards CE 0493, EN ISO 21420:2020, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.