Zoro Homepage

Chemical Protective Suits, Orange, L

  • Mfr # 66FLASH

  • Zoro # G505402788


product price: $5,973.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Orange
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66FLASH
Zoro #
G505402788
UPC #
20076490098067
Country of Origin
Lithuania

Dimensions

Size
L
Maximum Height
76 in
Minimum Height
72 in
Window Thickness
78 3/4 in
Window Height
19 3/4 in
Chest Size - Maximum
82-1/4 in
Chest Size - Minimum
65 in

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 82 1/4 in, Chest Size - Minimum 65 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Orange, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.