Zoro Homepage

Chemical Protective Suits, Red, M

  • Mfr # 66EVO

  • Zoro # G705402731


product price: $8,134.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66EVO
Zoro #
G705402731
UPC #
20076490097398
Country of Origin
Lithuania

Dimensions

Size
M
Window Thickness
78 3/4 in
Minimum Height
176 cm
Maximum Height
188 cm
Window Height
19 3/4 in
Chest Size - Minimum
36-1/4 in
Chest Size - Maximum
39 3/8 in

Details

Item
Encapsulated Suit
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1990-1991
Liquid Dispersal Type
Splash
Series
EVO
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Encapsulating Suit
Anti-Static
Yes
Internal Glove Type
Detached Inner Glove
Outer Glove Type
Attached Outer Glove
Suit Style
Protective
Features
Abrasion-Resistant, Approved for Work in Explosive Atmospheres
External Glove Material
Butyl Rubber
Number of Exhaust Valves
2
Includes Socks
Yes
Sock Material
Nitrile; Rubber
Foot Type
Boot
Includes Gloves
Yes
Garment Style
Encapsulating Suit
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Internal Glove Material
Cotton
Attached Glove Style
Outer
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Inside Hump Protective Foam, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Suit Back Style
Expanded
High-Visibility
No
Material Performance
Heavy Duty
Entry Location
Side
Face Shield Style
Wide
Includes Outer Boot Flaps
Yes
Includes Thumb Loops
No
Window Coating
Anti-Fog
Material Weight
13 lb
Window Material
PVC
Glove Material
Butyl Rubber
Pathogen and Chemical Ratings
ATEX Zones 0, 1, 2, 20, 21, 22 and Chemical Group IIA, IIB, IIC
EPA Protection Level
A

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 39 3/8 in, Chest Size - Minimum 36 1/4 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.