Zoro Homepage

Chemical Protective Suits, Red, S

  • Mfr # 66EVO

  • Zoro # G905402760


product price: $8,506.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66EVO
Zoro #
G905402760
UPC #
20076490097381
Country of Origin
Lithuania

Dimensions

Size
S
Maximum Height
182 cm
Minimum Height
170 cm
Window Thickness
78 3/4 in
Window Height
19 3/4 in
Chest Size - Minimum
34-5/8 in
Chest Size - Maximum
37-3/4 in

Details

Item
Encapsulated Suit
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1990-1991
Liquid Dispersal Type
Splash
Series
EVO
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Encapsulating Suit
Internal Glove Material
Cotton
Foot Type
Boot
Includes Socks
Yes
Outer Glove Type
Attached Outer Glove
Internal Glove Type
Detached Inner Glove
Features
Abrasion-Resistant, Approved for Work in Explosive Atmospheres
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Inside Hump Protective Foam, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Suit Style
Protective
Attached Glove Style
Outer
Includes Gloves
Yes
Number of Exhaust Valves
2
External Glove Material
Butyl Rubber
Garment Style
Encapsulating Suit
Sock Material
Nitrile; Rubber
Anti-Static
Yes
Window Coating
Anti-Fog
Entry Location
Side
Includes Outer Boot Flaps
Yes
Window Material
PVC
Includes Thumb Loops
No
Suit Back Style
Expanded
Face Shield Style
Wide
Material Performance
Heavy Duty
High-Visibility
No
Material Weight
13 lb
Glove Material
Butyl Rubber
EPA Protection Level
A
Pathogen and Chemical Ratings
ATEX Zones 0, 1, 2, 20, 21, 22 and Chemical Group IIA, IIB, IIC

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 37 3/4 in, Chest Size - Minimum 34 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level A, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.