Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Protective Suits, Red, S

  • Mfr # 66EVO

  • Zoro # G905402784


product price: $7,446.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66EVO
Zoro #
G905402784
UPC #
20076490097527
Country of Origin
Lithuania

Dimensions

Size
S
Minimum Height
67 in
Maximum Height
72 in
Window Height
19 3/4 in
Chest Size - Minimum
47-5/8 in
Window Thickness
78 3/4 in
Chest Size - Maximum
65 in

Details

Item
Encapsulated Suit
Color
Red
Material
Aramid/Chloroprene Rubber
Seam Style
Taped
Closure Type
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Cuff Style
Attached Gloves
Standards
EN 1073-2:2002, EN 1149-5:2008, EN 14126:2003, EN 943-1:2015 + A1:2019, EN 943-2:2019, NFPA 1990-1991
Liquid Dispersal Type
Splash
Series
EVO
Hazard Protection Type
Chemical Flash Fire and Liquefied Gas protection, Protects Against Hazardous Chemicals in Liquid Vapor, Gaseous and Solid Form, including Warfare Agents
Coverall Style
Non-Encapsulating Suit
Number of Exhaust Valves
2
Includes Gloves
Yes
Attached Glove Style
Outer
External Glove Material
Butyl Rubber
Internal Glove Material
Cotton
Includes
(2) Extra Locking Pins for the Bayonet Glove Ring System, AlphaTec Storage Bag, Coat Hanger, Grease Stick for Lubrication of the Zipper, Molycote Lubrication for the O-Rings in the Bayonet Glove Ring System, Pair of Comfort Silicone Oversocks
Garment Style
Non-Encapsulating Suit
Features
Abrasion-Resistant, Approved for Work in Explosive Atmospheres
Suit Style
Protective
Closure Features
Gas Tight Zipper, Splash Guard, Downward Closing Zipper
Foot Type
Boot
Outer Glove Type
Attached Outer Glove
Anti-Static
Yes
Internal Glove Type
Detached Inner Glove
Includes Socks
Yes
Sock Material
Nitrile; Rubber
Window Material
PVC
Includes Thumb Loops
No
Entry Location
Front
Suit Back Style
Flat
Material Performance
Heavy Duty
Material Weight
11 lb
High-Visibility
No
Includes Outer Boot Flaps
Yes
Window Coating
2mm
Hood Style
Respirator Fit
Glove Material
Butyl Rubber
Face Shield Style
Wide
EPA Protection Level
B
Pathogen and Chemical Ratings
ATEX Zones 0, 1, 2, 20, 21, 22 and Chemical Group IIA, IIB, IIC

Description

Encapsulated Suit, Anti-Static Yes, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Chest Size - Maximum 65 in, Chest Size - Minimum 47 5/8 in, Closure Features Gas Tight Zipper, Splash Guard, Downward Closing Zipper, Closure Type Zipper, Color Red, Cuff Style Attached Glove, Entry Location Front, EPA Protection Level B, External Glove Material Butyl Rubber, Face Shield Style Wide, Features Abrasion-Resistant, Approved for Work in Explosive Atmospheres, Foot Type Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.