Shop ANSELL

Chemical Resistant Coverall, 5XL, Orange, Chemical Laminate

  • Mfr # OR50-T-92-111-09
  • Zoro # G7233549

product price: 
$
547.99
/pk of 6, $91.33/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Non-Woven Laminate
Seam Style
Taped/Welded
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OR50-T-92-111-09
Zoro #
G7233549
UPC #
076490060596
Country of Origin
China
Item
Coveralls
Color
Orange
Material
Non-Woven Laminate
Seam Style
Taped/Welded
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
3.78 oz
Inseam
31 in
Series
Model 111
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Color Family
Oranges
Level of Protection
Liquid Tight
Features
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Material Performance
Heavy Duty
Material Weight
132 g/sq m
Spray Tight
Yes
Garment Style
Coverall
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Includes Thumb Loops
No
Attached Hood
Yes
Anti-Static
Yes
Gas Tight
No
Closure Features
Two-Way Zipper
Includes Outer Boot Flaps
Yes
Liquid Tight
Yes
Includes Boot Covers
No
Reduced Spray
Yes
Packaging
Individually Packaged
High-Visibility
Yes
Flame Resistance and Retardance Ratings
16 CFR 1610 Class 1
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Sterilization Status
Non-Sterile
Hood Style
Elastic
Wrist Closure
Elastic
EPA Protection Level
Not Rated
Front Closure
Zipper
Shell Material
Non-Woven Laminate
Wire Color
Orange
Traction Material
Non-Woven Laminate

Dimensions

Size
5XL
Fits Chest Size
Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Thickness
128 g/sq m
Minimum Height
75 in
Maximum Height
79 in

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.