Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Coverall, L, Red, Chemical Laminate

  • Mfr # RD96-T-92-111-04

  • Zoro # G7233646


product price: $957.99
/pk 20, $47.90/ea
Free Shipping & Returns

Key Features

Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD96-T-92-111-04
Zoro #
G7233646
UPC #
076490060688
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
27 in
Fits Waist Size
25 in
Thickness
150 g/sq m
Minimum Height
62 in
Maximum Height
70 in

Details

Item
Coveralls
Color
Red
Material
AlphaTec(R) 68CFR
Seam Style
Taped
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
ASTM D1117/D1682, ASTM D3786-87, ASTM F1930, ASTM F739, ASTM F903, EN 1149-5, ISO 15025 Procedure A, NFPA 1971-97, NFPA 701: 1989 Small Scale, NFPA 701: 1999
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
4.95 oz
Inseam
31 in
Series
AlphaTec 68CFR
Hazard Protection Type
Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Secondary Flame Resistance
Coverall Style
Hooded
Color Family
Reds
Level of Protection
Secondary Flame Resistant
Gas Tight
No
Hood Style
Elastic
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Reduced Spray
Yes
Packaging
Individually Packaged
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Spray Tight
No
Attached Hood
Yes
Closure Features
Two-Way Zipper
Anti-Static
Yes
Material Weight
150 g/sq m
Material Performance
Heavy Duty
Includes Boot Covers
No
Garment Style
Coverall
Liquid Tight
No
High-Visibility
Yes
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Pathogen and Chemical Ratings
Meets ASTM F739
Wrist Closure
Elastic

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Red, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Gas Tight No, Height - Maximum 70 in, Height - Minimum 62 in, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers No, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.