Chemical Resistant Coverall, S, Green, Chemical Laminate

  • Mfr # GR40-T-92-122-02

  • Zoro # G7233409


product price:  $409.99
/pk 6, $68.33/ea
Free Shipping & Returns

Key Features

Color
Green
Material
AlphaTec(R) 4000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR40-T-92-122-02
Zoro #
G7233409
UPC #
076490065065
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
23 in
Fits Waist Size
22 in
Thickness
101 g/sq m
Minimum Height
60 in
Maximum Height
67 in

Details

Item
Coveralls
Color
Green
Material
AlphaTec(R) 4000
Seam Style
Taped/Welded
Closure Type
Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Attached Boots
Liquid Dispersal Type
Splash
Fabric Weight
2.98 oz
Inseam
31 in
Series
Model 122
Hazard Protection Type
Bloodborne Pathogen, CBRN, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
Coverall Style
Hooded
Level of Protection
Liquid Tight
Color Family
Greens
Features
Chemical Handling, Contaminated Environments, Hazmat Response
Reduced Spray
Yes
Attached Hood
Yes
Closure Features
Two-Way Zipper
Liquid Tight
Yes
Material Weight
101 g/sq m
Hood Style
Elastic
Material Performance
Light Duty
Packaging
Individually Packaged
Includes Slip Resistant Sole
No
Anti-Static
Yes
Includes Thumb Loops
No
Includes Boot Covers
Yes
Garment Style
Coverall
Includes Outer Boot Flaps
Yes
Gas Tight
No
Spray Tight
Yes
Coverall Construction
Hooded with Knit/Elastic Cuffs and Boot Covers
High-Visibility
No
Wrist Closure
Elastic
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO 22612, MeetsMeets ISO/DIS 22611
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Attached Boots, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Chemical Handling, Contaminated Environments, Hazmat Response, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.