Chemical Resistant Coveralls, 3XL, PK25
Mfr # 682300PLUS
Zoro # G5164807
product price: $807.99
/pk 25, $32.32/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
AlphaTec(R) 2300
Seam Style
Taped
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682300PLUS
Zoro #
G5164807
UPC #
076490081010
Country of Origin
Sri Lanka
Dimensions
Size
3XL
Thickness
65 g/sq m
Fits Waist Size
30 in
Fits Chest Size
33 in
Minimum Height
74 in
Maximum Height
77 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility Yes, Hood Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.