This item is Discontinued.

No Product Image Available

This item is Discontinued.

Ansell

Chemical Resistant Coveralls, Hooded Coverall, 4XL, SMS, Elastic Wrist, Elastic Ankle, Serged Seam (Discontinued)

Mfr # WH15-S-92-107-08
Zoro # G5269737
Country of Origin Sri Lanka
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WH15-S-92-107-08
Zoro #
G5269737
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
4XL
Thickness
50 g/sq m
Fits Waist Size
31 in
Fits Chest Size
35 in

Details

Item
Chemical Resistant Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
AATCC 76, CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Level of Protection
Dry Particulate, Reduced Spray
Features
Filters 99.9% of Particles Over 3 Microns
Chemical Resistant
Yes
Garment Style
Coverall
Anti-Static
Yes
Wrist Closure
Elastic
Includes Boot Covers
Yes
Includes Slip Resistant Sole
Yes
Attached Hood
Yes
Includes Outer Boot Flaps
Yes
EPA Protection Level
Not Rated
Material Weight
48 g/sq m
Closure Features
Storm Flap, Two-Way Zipper

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 99.9 Percent of Particles Over 3 Microns, Includes Boot Covers Yes, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.