Shop ANSELL

Chemical Resistant Coveralls, Hooded Coverall, L, SMS, Elastic Wrist, Elastic Ankle, Serged Seam

  • Mfr # WH15-S-92-107-04
  • Zoro # G5228251

product price: 
$
127.99
/pk of 25, $5.12/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WH15-S-92-107-04
Zoro #
G5228251
UPC #
-
Country of Origin
Sri Lanka
Item
Chemical Resistant Coveralls
Color
White
Material
SMS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
AATCC 76, CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Ankle Closure
Elastic
Fabric Weight
1.5 oz
Inseam
31 in
Series
Model 107
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Filters 99.9% of Particles Over 3 Microns
Level of Protection
Dry Particulate, Reduced Spray
Chemical Resistant
Yes
Garment Style
Coverall
Attached Hood
Yes
EPA Protection Level
Not Rated
Closure Features
Storm Flap, Two-Way Zipper
Includes Slip Resistant Sole
Yes
Anti-Static
Yes
Includes Outer Boot Flaps
Yes
Material Weight
48 g/sq m
Wrist Closure
Elastic
Includes Boot Covers
Yes
Front Closure
Zipper
Shell Material
SMS
Wire Color
White
Traction Material
SMS

Dimensions

Size
L
Fits Waist Size
25 in
Fits Chest Size
Filters 99.9% of Particles Over 3 Microns
Thickness
50 g/sq m

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, EPA Protection Level Not Rated, Features Filters 99.9 Percent of Particles Over 3 Microns, Includes Boot Covers Yes, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.