Shop ANSELL

Chemical Resistant Coveralls, M, PK25

  • Mfr # YY23-T-92-132-03
  • Zoro # G5296431

product price: 
$
878.99
/pk of 25, $35.16/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Polyethylene
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YY23-T-92-132-03
Zoro #
G5296431
UPC #
076490080976
Country of Origin
Sri Lanka

Dimensions

Size
M
Fits Chest Size
Lightweight, Yet Relatively Strong and Durable
Fits Waist Size
24 in
Thickness
65 g/sq m
Maximum Height
67 in
Minimum Height
62 in

Details

Item
Coveralls
Color
Yellow
Material
Polyethylene
Seam Style
Taped
Closure Type
Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Fabric Weight
1.9 oz
Inseam
31 in
Series
Model 132
Hazard Protection Type
Bloodborne Pathogen, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Hooded
Level of Protection
Dry Particulate, Reduced Spray
Features
Lightweight, Yet Relatively Strong and Durable
Chemical Resistant
Yes
Garment Style
Coverall
Includes Thumb Loops
Yes
Spray Tight
Yes
Coverall Construction
Hooded with Elastic Cuffs and Ankles
Material Performance
Light Duty
Reduced Spray
Yes
Attached Hood
Yes
Includes Outer Boot Flaps
No
Material Weight
65 g/sq m
Includes Boot Covers
No
Gas Tight
No
Closure Features
Storm Flap, Two-Way Zipper
Packaging
Individually Packaged
Liquid Tight
No
Anti-Static
Yes
High-Visibility
Yes
Hood Style
Elastic
Clean Process Status
Not Clean Processed
Pathogen and Chemical Ratings
Meets ASTM F1671, Meets EN 14126
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated
Front Closure
Zipper
Shell Material
Polyethylene
Wire Color
Yellow

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Lightweight, Yet Relatively Strong and Durable, Gas Tight No, Hazard Type Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility Yes, Hood Style Elastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.