Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, 17, Green, L, 1 PR

  • Mfr # 117275

  • Zoro # G608597503


product price: $4.95
/pr
Sold in multiples of 12 for $59.40

Key Features

Color
Green
Glove Size
L
Glove Thickness
17
Cuff Style
Gauntlet
Supported / Unsupported
Unsupported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117275
Zoro #
G608597503
UPC #
10076490000445
Country of Origin
Mexico

Dimensions

Glove Size
L
Glove Thickness
17

Details

Item
Chemical Resistant Gloves
Color
Green
Cuff Style
Gauntlet
Supported / Unsupported
Unsupported
Glove Materials
Nitrile
Latex-Free
Yes
Glove Texture
Sandpatch

Description

Special nitrile compound resists cuts, punctures and abrasions. Sol-Vex provides chemical and degradation resistance superior to rubber and neoprene in most solvents. Embossed texture improves grip for easier handling of wet or slippery objects. Unlined gloves provide exceptional dexterity. Curved fingers and a contoured palm help reduce fatigue. Sol-Vex does not cause dermatitis, even for workers with sensitive skin. Component materials comply with FDA regulations for food contact.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.