
Chemical Resistant Gloves, 17, Green, M, 1 PR
Mfr # 117274
Zoro # G708597533
product price: $6.19
/prSold in multiples of 12 for $74.28
Key Features
Color
Green
Glove Size
M
Glove Thickness
17
Glove Materials
Nitrile
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
117274
Zoro #
G708597533
UPC #
10076490000438
Country of Origin
Mexico
Dimensions
Glove Size
M
Glove Thickness
17
Details
Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Yes
Resists
cuts, punctures and abrasions
Supported / Unsupported
Unsupported
Glove Texture
Sandpatch
Cuff Style
Gauntlet
Description
Special nitrile compound resists cuts, punctures and abrasions. Sol-Vex provides chemical and degradation resistance superior to rubber and neoprene in most solvents. Embossed texture improves grip for easier handling of wet or slippery objects. Unlined gloves provide exceptional dexterity. Curved fingers and a contoured palm help reduce fatigue. Sol-Vex does not cause dermatitis, even for workers with sensitive skin. Component materials comply with FDA regulations for food contact.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.