Zoro Homepage

Chemical Resistant Gloves, 22, Green, 1 PR

  • Mfr # 117298

  • Zoro # G608595813


product price: $21.69
/pr
Sold in multiples of 12 for $260.28

Key Features

Color
Green
Size
S
Glove Thickness
22
Glove Materials
Nitrile
Supported / Unsupported
Unsupported
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117298
Zoro #
G608595813
UPC #
10076490495340
Country of Origin
Thailand

Dimensions

Size
S
Glove Thickness
22
Glove Size
7,0

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Supported / Unsupported
Unsupported
Glove Texture
Sandpatch
Cuff Style
Gauntlet
Latex-Free
Yes

Description

  • High performance nitrile compound provides an outstanding combination of chemical resistance and strength
  • Offers superior snag, puncture and abrasion protection over rubber or neoprene gloves
  • Suitable for heavy-duty cleaning applications
  • High levels of flexibility, comfort and dexterity
  • Won't swell, weaken or degrade, and does not promote contact dermatitis
  • All Sol-Vex gloves comply with FDA food handling requirements 21 CFR 177.2600
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.