Zoro Homepage

Chemical Resistant Gloves, 22, Green, 1 PR

  • Mfr # 117302

  • Zoro # G908597517


product price: $22.39
/pr
Sold in multiples of 12 for $268.68

Key Features

Size
2XL
Color
Green
Glove Thickness
22
Cuff Style
Gauntlet
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117302
Zoro #
G908597517
UPC #
10076490495302
Country of Origin
Thailand

Dimensions

Size
2XL
Glove Thickness
22
Glove Size
11,0

Details

Item
Chemical Resistant Gloves
Color
Green
Cuff Style
Gauntlet
Latex-Free
Yes
Glove Materials
Nitrile
Supported / Unsupported
Unsupported
Glove Texture
Sandpatch

Description

Gloves do not promote contact dermatitis. High-performance nitrile compound which provides an outstanding combination of strength and chemical resistance. When exposed to aromatic and petroleum solvents, as well as caustics and animal fats, Sol-Vex® gloves have proven to be a superior choice over rubber or neoprene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.